Zoro Homepage

DiButyltin diacetate, 500g

  • Mfr # D0302-500G

  • Zoro # G7958120


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
1067-33-0
Chemical Formula
C12H24O4Sn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0302-500G
Zoro #
G7958120
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
DiButyltin diacetate
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
1067-33-0
Chemical Formula
C12H24O4Sn
Molecular Weight
F.W. 351.03
Chemical Grade
Reagent
Shipping Restrictions
UN2788, Organotin Compound, Liquid, N.O.S., 6.1, Pg II

Description

DiButyltin diacetate, CAS Number 1067-33-0, Molecular Weight F.W. 351.03, Chemical Formula C12H24O4Sn, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2788, Organotin Compound, Liquid, N.O.S., 6.1, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.