Zoro Homepage

DiButyltin dilaurate, 500g

  • Mfr # D0303-500G

  • Zoro # G8050067


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Shelf Life
24 mo
Chemical Formula
C32H64O4Sn
Chemical Container Type
Bottle
Molecular Weight
631.57 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0303-500G
Zoro #
G8050067
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
DiButyltin Dilaurate
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Formula
C32H64O4Sn
Chemical Container Type
Bottle
Molecular Weight
631.57 F.W.
Chemical Container Material
Clear Glass
CAS Number
77-58-7
Shipping Restrictions
Class 6.1, HS 2931.90.9029, PG II, UN2788
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
DiButyltin Dilaurate
Form
Liquid
Container Material
Clear Glass
Purity
95 %
Volume
500 g
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Quantity
500
REMOVE - Previous PI Node
D
MDL Number
MFCD00008963

Description

DiButyltin Dilaurate, Concentration Not Applicable, CAS Number 77-58-7, Molecular Weight 631.57 F.W., Chemical Formula C32H64O4Sn, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2931.90.9029, PG II, UN2788, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.