Zoro Homepage
This item is Discontinued.
Tci Americas Dichlorodimethylsilane, 500mL D0358-500ML

Dichlorodimethylsilane, 500mL (Discontinued)

  • Mfr # D0358-500ML
  • Zoro # G8057590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0358-500ML
Zoro #
G8057590
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Dichlorodimethylsilane
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
(CH3)2SiCl2
CAS Number
75-78-5
Molecular Weight
F.W. 129.06
Chemical Grade
Reagent
Shipping Restrictions
UN1162, Dichlorodimethylsilane, 3, Pg II
Chemical Container Type
Bottle

Description

Dichlorodimethylsilane, CAS Number 75-78-5, Molecular Weight F.W. 129.06, Chemical Formula (CH3)2SiCl2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1162, Dichlorodimethylsilane, 3, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.