Zoro Homepage

Dichlorodiphenylsilane, 25g

  • Mfr # D0362-25G

  • Zoro # G8029493


product price: $37.39
/ea

Key Features

Chemical Container Material
Clear Glass
Shipping Restrictions
UN1769, Diphenyldichlorosilane, 8, Pg II
Chemical Grade
Reagent
Chemical Container Size
25 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0362-25G
Zoro #
G8029493
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Dichlorodiphenylsilane
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1769, Diphenyldichlorosilane, 8, Pg II
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
80-10-4
Chemical Formula
C12H10Cl2Si
Molecular Weight
F.W. 253.20

Description

Dichlorodiphenylsilane, CAS Number 80-10-4, Molecular Weight F.W. 253.20, Chemical Formula C12H10Cl2Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1769, Diphenyldichlorosilane, 8, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.