Dicyandiamide, 500g
Mfr # C0454-500G
Zoro # G7937933
product price: $34.29
/eaKey Features
Chemical Formula
C2H4N4
CAS Number
461-58-5
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0454-500G
Zoro #
G7937933
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Dicyandiamide
Chemical Formula
C2H4N4
CAS Number
461-58-5
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 84.08
Description
Dicyandiamide, CAS Number 461-58-5, Molecular Weight F.W. 84.08, Chemical Formula C2H4N4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.