Zoro Homepage

Didodecyl 3, 3'-Thiodipropionate, 25g

  • Mfr # T0205-25G

  • Zoro # G8170902


product price: $44.19
/ea

Key Features

Chemical Grade
Reagent
Molecular Weight
514.85
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0205-25G
Zoro #
G8170902
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Didodecyl 3,3'-Thiodipropionate
Chemical Grade
Reagent
Molecular Weight
514.85
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
123-28-4
Shelf Life
24 mo
Chemical Formula
C30H58O4S

Description

Didodecyl 3,3'-Thiodipropionate, CAS Number 123-28-4, Molecular Weight 514.85, Chemical Formula C30H58O4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.