Diethyl carbonate, 25g
Mfr # C0041-25G
Zoro # G7978238
product price: $23.19
/eaKey Features
Shelf Life
24 mo
Shipping Restrictions
UN2366, Diethyl Carbonate, 3, Pg III
Chemical Formula
C5H10O3
Chemical Container Size
25 g
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0041-25G
Zoro #
G7978238
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Diethyl carbonate
Shelf Life
24 mo
Shipping Restrictions
UN2366, Diethyl Carbonate, 3, Pg III
Chemical Formula
C5H10O3
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
F.W. 118.14
Chemical Container Material
Clear Glass
CAS Number
105-58-8
Description
Diethyl carbonate, CAS Number 105-58-8, Molecular Weight F.W. 118.14, Chemical Formula C5H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2366, Diethyl Carbonate, 3, Pg III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.