Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diethyl carbonate, 500g

  • Mfr # C0041-500G

  • Zoro # G8041527


product price: $59.89
/ea

Key Features

CAS Number
105-58-8
Chemical Container Size
500 g
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C5H10O3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0041-500G
Zoro #
G8041527
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Diethyl carbonate
CAS Number
105-58-8
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C5H10O3
Shipping Restrictions
UN2366, Diethyl Carbonate, 3, Pg III
Molecular Weight
F.W. 118.14
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

Diethyl carbonate, CAS Number 105-58-8, Molecular Weight F.W. 118.14, Chemical Formula C5H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2366, Diethyl Carbonate, 3, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.