Zoro Homepage
This item is Discontinued.
Tci Americas Diethyl Iminodiacetate, 25mL I0326-25ML

Diethyl Iminodiacetate, 25mL (Discontinued)

  • Mfr # I0326-25ML
  • Zoro # G8235363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0326-25ML
Zoro #
G8235363
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Diethyl Iminodiacetate
CAS Number
6290-05-7
Shelf Life
24 mo
Chemical Formula
HN(CH2COOC2H5)2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
189.21
Chemical Container Type
Bottle

Description

Diethyl Iminodiacetate, CAS Number 6290-05-7, Molecular Weight 189.21, Chemical Formula HN(CH2COOC2H5)2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.