Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diethyl sulfate, 25mL

  • Mfr # D0525-25ML

  • Zoro # G7987889


product price: $24.99
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
154.18 F.W.
Chemical Container Material
Clear Glass
Chemical Formula
C4H10O4S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0525-25ML
Zoro #
G7987889
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Diethyl sulfate
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
154.18 F.W.
Chemical Container Material
Clear Glass
Chemical Formula
C4H10O4S
CAS Number
64-67-5
Shipping Restrictions
Class 6.1, HS 2904.10.5000, PG II, UN1594
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
Diethyl Sulfate
Container Material
Clear Glass
Purity
98 %
Form
Liquid
Quantity
25
REMOVE - Previous PI Node
D
Volume
25 mL
MDL Number
MFCD00009099

Description

Diethyl sulfate, CAS Number 64-67-5, Molecular Weight 154.18 F.W., Chemical Formula C4H10O4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2904.10.5000, PG II, UN1594

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.