Zoro Homepage

Diethyl sulfate, 500mL

  • Mfr # D0525-500ML

  • Zoro # G7912593


product price: $45.39
/ea

Key Features

Molecular Weight
154.18 F.W.
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
500 mL
Shipping Restrictions
Class 6.1, HS 2904.10.5000, PG II, UN1594
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0525-500ML
Zoro #
G7912593
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Diethyl sulfate
Molecular Weight
154.18 F.W.
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
Class 6.1, HS 2904.10.5000, PG II, UN1594
CAS Number
64-67-5
Chemical Formula
C4H10O4S
Chemical Container Material
Clear Glass
Application
GC Analysis
Container Type
Bottle
Product Type
Diethyl Sulfate
Form
Liquid
Purity
98 %
Container Material
Clear Glass
MDL Number
MFCD00009099
REMOVE - Previous PI Node
D
Volume
500 mL
Quantity
500

Description

Diethyl sulfate, CAS Number 64-67-5, Molecular Weight 154.18 F.W., Chemical Formula C4H10O4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2904.10.5000, PG II, UN1594

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.