Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diethylene glycol, 500g

  • Mfr # D0495-500G

  • Zoro # G7931651


product price: $28.59
/ea

Key Features

CAS Number
111-46-6
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C4H10O3
Molecular Weight
106.12 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0495-500G
Zoro #
G7931651
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Diethylene Glycol
CAS Number
111-46-6
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C4H10O3
Molecular Weight
106.12 F.W.
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
Diethylene Glycol
Form
Liquid
Shipping Restrictions
HS 2909.41.0000
Purity
99.5 %
Chemical Grade
Lab
Container Material
Clear Glass
Features
Hygroscopic
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
D
Quantity
500
Volume
500 g
Storage Temperature - Maximum
22 Degrees C

Description

Diethylene Glycol, Concentration Not Applicable, CAS Number 111-46-6, Molecular Weight 106.12 F.W., Chemical Formula C4H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2909.41.0000, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.