Zoro Homepage

Digitonin, 100mg

  • Mfr # D0540-100MG

  • Zoro # G8078940


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shipping Restrictions
Class 6.1, HS 2938.90.0000, PG III, UN2811
Shelf Life
24 mo
Chemical Formula
C56H92O29
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0540-100MG
Zoro #
G8078940
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Digitonin
Chemical Container Type
Bottle
Shipping Restrictions
Class 6.1, HS 2938.90.0000, PG III, UN2811
Shelf Life
24 mo
Chemical Formula
C56H92O29
Chemical Container Material
Clear Glass
Molecular Weight
1229.32 F.W.
CAS Number
11024-24-1
Chemical Grade
Reagent
Container Type
Bottle
Product Type
Digitonin
Container Material
Glass
Form
Powder
Quantity
100
Volume
100 mg
PubChem CID
44630229
REMOVE - Previous PI Node
D
MDL Number
MFCD00077729

Description

Digitonin, CAS Number 11024-24-1, Molecular Weight 1229.32 F.W., Chemical Formula C56H92O29, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2938.90.0000, PG III, UN2811

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.