Zoro Homepage

Diiodomethane, 25g

  • Mfr # D0610-25G

  • Zoro # G7964542


product price: $63.79
/ea

Key Features

Shipping Restrictions
Class 8, HS 2903.39.2050, PG III, UN1760
Chemical Formula
CH2I2
CAS Number
75-11-6
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0610-25G
Zoro #
G7964542
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Diiodomethane - Stabilized with Copper Chip
Shipping Restrictions
Class 8, HS 2903.39.2050, PG III, UN1760
Chemical Formula
CH2I2
CAS Number
75-11-6
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
267.84 F.W.
Chemical Container Material
Clear Glass
Container Type
Bottle
Application
GC Analysis
Product Type
Diiodomethane - Stabilized with Copper Chip
Purity
98 %
Features
Air Sensitive, Light Sensitive
Chemical Grade
Lab
Container Material
Clear Glass
Form
Liquid
REMOVE - Previous PI Node
D
Quantity
25
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
MDL Number
MFCD00001079
Volume
25 g

Description

Diiodomethane - Stabilized with Copper Chip, Concentration Not Applicable, CAS Number 75-11-6, Molecular Weight 267.84 F.W., Chemical Formula CH2I2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2903.39.2050, PG III, UN1760, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.