Zoro Homepage

Diiodomethane, 500g

  • Mfr # D0610-500G

  • Zoro # G8091069


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
CH2I2
Shipping Restrictions
Class 8, HS 2903.39.2050, PG III, UN1760
CAS Number
75-11-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0610-500G
Zoro #
G8091069
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Diiodomethane
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
CH2I2
Shipping Restrictions
Class 8, HS 2903.39.2050, PG III, UN1760
CAS Number
75-11-6
Molecular Weight
267.84 F.W.
Chemical Container Material
Clear Glass
Application
GC Analysis
Container Type
Bottle
Product Type
Diiodomethane
Container Material
Clear Glass
Form
Liquid
Features
Air Sensitive, Light Sensitive
Purity
98 %
MDL Number
MFCD00001079
Volume
500 g
Quantity
500
PubChem CID
6346
REMOVE - Previous PI Node
D

Description

Diiodomethane, CAS Number 75-11-6, Molecular Weight 267.84 F.W., Chemical Formula CH2I2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2903.39.2050, PG III, UN1760

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.