Diisobutylene, 25mL
Mfr # I0147-25ML
Zoro # G8127590
product price: $39.89
/eaKey Features
Molecular Weight
112.22
Shipping Restrictions
UN2050, Diisobutylene, Isomeric Compounds, 3, PG II
Chemical Formula
C8H16
CAS Number
25167-70-8
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I0147-25ML
Zoro #
G8127590
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Diisobutylene
Molecular Weight
112.22
Shipping Restrictions
UN2050, Diisobutylene, Isomeric Compounds, 3, PG II
Chemical Formula
C8H16
CAS Number
25167-70-8
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Description
Diisobutylene, CAS Number 25167-70-8, Molecular Weight 112.22, Chemical Formula C8H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2050, Diisobutylene, Isomeric Compounds, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.