Zoro Homepage

Diisodecyl Phthalate, 500mL

  • Mfr # P0299-500ML

  • Zoro # G8264188


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 mL
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
26761-40-0
Chemical Formula
C28H46O4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0299-500ML
Zoro #
G8264188
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Diisodecyl Phthalate
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
26761-40-0
Chemical Formula
C28H46O4
Molecular Weight
446.67
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Diisodecyl Phthalate, CAS Number 26761-40-0, Molecular Weight 446.67, Chemical Formula C28H46O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.