Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diisopropanolamine, 25g

  • Mfr # D0924-25G

  • Zoro # G8039031


product price: $37.49
/ea

Key Features

CAS Number
110-97-4
Chemical Grade
Reagent
Chemical Formula
C6H15NO2
Chemical Container Material
Clear Glass
Molecular Weight
133.19 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0924-25G
Zoro #
G8039031
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Diisopropanolamine
CAS Number
110-97-4
Chemical Grade
Reagent
Chemical Formula
C6H15NO2
Chemical Container Material
Clear Glass
Molecular Weight
133.19 F.W.
Chemical Container Type
Bottle
Shelf Life
24 mo
Application
GC Analysis
Container Type
Bottle
Product Type
Diisopropanolamine
Form
Powder
Container Material
Clear Glass
Purity
90 %
Features
Air Sensitive, Hygroscopic
Shipping Restrictions
HS n.o. 2922.19.9690
MDL Number
MFCD00004531
REMOVE - Previous PI Node
D
Volume
25 g
PubChem CID
8086
Quantity
25

Description

Diisopropanolamine, CAS Number 110-97-4, Molecular Weight 133.19 F.W., Chemical Formula C6H15NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2922.19.9690

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.