Diisopropanolamine, 500g
Mfr # D0924-500G
Zoro # G8045060
product price: $64.59
/eaKey Features
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C6H15NO2
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0924-500G
Zoro #
G8045060
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Diisopropanolamine
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C6H15NO2
Chemical Container Type
Bottle
Molecular Weight
133.19 F.W.
CAS Number
110-97-4
Container Type
Bottle
Application
GC Analysis
Product Type
Diisopropanolamine
Shipping Restrictions
HS n.o. 2922.19.9690
Form
Powder
Features
Air Sensitive, Hygroscopic
Container Material
Clear Glass
Purity
90 %
MDL Number
MFCD00004531
Volume
500 g
REMOVE - Previous PI Node
D
PubChem CID
8086
Quantity
500
Description
Diisopropanolamine, CAS Number 110-97-4, Molecular Weight 133.19 F.W., Chemical Formula C6H15NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2922.19.9690
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.