Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diisopropyl Succinate, 25mL

  • Mfr # S0269-25ML

  • Zoro # G8258700


product price: $72.89
/ea

Key Features

Chemical Container Material
Clear Glass
CAS Number
924-88-9
Chemical Formula
C10H18O4
Chemical Container Size
25 mL
Molecular Weight
202.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0269-25ML
Zoro #
G8258700
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Diisopropyl Succinate
Chemical Container Material
Clear Glass
CAS Number
924-88-9
Chemical Formula
C10H18O4
Molecular Weight
202.25
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

Diisopropyl Succinate, CAS Number 924-88-9, Molecular Weight 202.25, Chemical Formula C10H18O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.