Zoro Homepage

Diisopropylamine hydrochloride, 25g

  • Mfr # D0926-25G

  • Zoro # G7982060


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Formula
C6H15N¿HCl
Molecular Weight
137.65 F.W.
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0926-25G
Zoro #
G7982060
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Diisopropylamine hydrochloride
Chemical Container Material
Clear Glass
Chemical Formula
C6H15N¿HCl
Molecular Weight
137.65 F.W.
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
819-79-4
Container Type
Bottle
Product Type
Diisopropylamine hydrochloride
Container Material
Clear Glass
Form
Powder
Purity
99 %
Shipping Restrictions
HS n.o. 2921.19.6195
Features
Hygroscopic
Chemical Grade
Reagent
Volume
25 g
MDL Number
MFCD00034860
PubChem CID
11320964
REMOVE - Previous PI Node
D
Quantity
25

Description

Diisopropylamine hydrochloride, CAS Number 819-79-4, Molecular Weight 137.65 F.W., Chemical Formula C6H15N�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2921.19.6195

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.