Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimethoxymethane, 500mL

  • Mfr # D0637-500ML

  • Zoro # G8075879


product price: $52.69
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
500 mL
CAS Number
109-87-5
Shipping Restrictions
Class 3, HS n.o. 2909.19.6000, PG II, UN1234
Molecular Weight
76.1 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0637-500ML
Zoro #
G8075879
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Dimethoxymethane
Chemical Container Material
Clear Glass
CAS Number
109-87-5
Shipping Restrictions
Class 3, HS n.o. 2909.19.6000, PG II, UN1234
Molecular Weight
76.1 F.W.
Chemical Formula
C3H8O2
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Application
GC Analysis
Container Type
Bottle
Product Type
Dimethoxymethane
Features
Hygroscopic
Purity
98 %
Container Material
Clear Glass
Form
Liquid
Volume
500 mL
MDL Number
MFCD00008495
REMOVE - Previous PI Node
D
PubChem CID
8020
Quantity
500

Description

Dimethoxymethane, CAS Number 109-87-5, Molecular Weight 76.1 F.W., Chemical Formula C3H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS n.o. 2909.19.6000, PG II, UN1234

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.