Dimethyl 2-Oxoglutarate, 5mL
Mfr # K0013-5ML
Zoro # G8217662
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C7H10O5
Chemical Container Size
5 mL
CAS Number
13192-04-6
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0013-5ML
Zoro #
G8217662
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 mL
Details
Item
Dimethyl 2-Oxoglutarate
Chemical Formula
C7H10O5
CAS Number
13192-04-6
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
174.15
Shelf Life
24 mo
Chemical Container Type
Bottle
Description
Dimethyl 2-Oxoglutarate, CAS Number 13192-04-6, Molecular Weight 174.15, Chemical Formula C7H10O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.