Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimethyl Carbonate, 25mL

  • Mfr # C0053-25ML

  • Zoro # G8010182


product price: $24.99
/ea

Key Features

Shipping Restrictions
UN1161, Dimethyl Carbonate, 3, PG II
Chemical Container Type
Bottle
Chemical Formula
C3H6O3
CAS Number
616-38-6
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0053-25ML
Zoro #
G8010182
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Dimethyl Carbonate
Shipping Restrictions
UN1161, Dimethyl Carbonate, 3, PG II
Chemical Container Type
Bottle
Chemical Formula
C3H6O3
CAS Number
616-38-6
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 90.08

Description

Dimethyl Carbonate, CAS Number 616-38-6, Molecular Weight F.W. 90.08, Chemical Formula C3H6O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1161, Dimethyl Carbonate, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.