Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimethyl Carbonate, 500mL

  • Mfr # C0053-500ML

  • Zoro # G8065169


product price: $69.79
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
F.W. 90.08
Chemical Formula
C3H6O3
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0053-500ML
Zoro #
G8065169
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Dimethyl Carbonate
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
F.W. 90.08
Chemical Formula
C3H6O3
Shipping Restrictions
UN1161, Dimethyl Carbonate, 3, PG II
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
616-38-6

Description

Dimethyl Carbonate, CAS Number 616-38-6, Molecular Weight F.W. 90.08, Chemical Formula C3H6O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1161, Dimethyl Carbonate, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.