Zoro Homepage

Dimethyl Maleate, 25mL

  • Mfr # M0012-25ML

  • Zoro # G8118387


product price: $43.39
/ea

Key Features

Chemical Grade
Reagent
Shipping Restrictions
UN2810, Toxic Liquid, Organic, n.o.s. (Dimethyl Maleate), 6.1, PG III
Chemical Container Type
Bottle
Chemical Formula
C6H8O4
Molecular Weight
144.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0012-25ML
Zoro #
G8118387
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Dimethyl Maleate
Chemical Grade
Reagent
Shipping Restrictions
UN2810, Toxic Liquid, Organic, n.o.s. (Dimethyl Maleate), 6.1, PG III
Chemical Container Type
Bottle
Chemical Formula
C6H8O4
Molecular Weight
144.13
CAS Number
624-48-6
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

Dimethyl Maleate, CAS Number 624-48-6, Molecular Weight 144.13, Chemical Formula C6H8O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s. (Dimethyl Maleate), 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.