Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimethyl sulfoxide, 25g

  • Mfr # D0798-25G

  • Zoro # G7946202


product price: $28.99
/ea

Key Features

Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Formula
C2H6OS
Chemical Container Size
25 g
Molecular Weight
78.13 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0798-25G
Zoro #
G7946202
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Dimethyl Sulfoxide
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Formula
C2H6OS
Molecular Weight
78.13 F.W.
CAS Number
67-68-5
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Application
GC Analysis
Container Type
Bottle
Product Type
Dimethyl Sulfoxide
Form
Liquid
Purity
99 %
Features
Hygroscopic
Container Material
Clear Glass
Shipping Restrictions
HS 2930.90.9251
Storage Temperature - Minimum
20 Degrees C
Quantity
25
REMOVE - Previous PI Node
D
Volume
25 g
MDL Number
MFCD00002089
Storage Temperature - Maximum
22 Degrees C

Description

Dimethyl Sulfoxide, Concentration Not Applicable, CAS Number 67-68-5, Molecular Weight 78.13 F.W., Chemical Formula C2H6OS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2930.90.9251, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.