Dimethyl sulfoxide, 500g
Mfr # D0798-500G
Zoro # G7909653
product price: $47.19
/eaKey Features
CAS Number
67-68-5
Chemical Grade
Lab
Molecular Weight
78.13 F.W.
Chemical Formula
C2H6OS
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0798-500G
Zoro #
G7909653
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Dimethyl Sulfoxide
CAS Number
67-68-5
Chemical Grade
Lab
Molecular Weight
78.13 F.W.
Chemical Formula
C2H6OS
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
Dimethyl Sulfoxide
Container Material
Clear Glass
Purity
99 %
Features
Hygroscopic
Form
Liquid
Shipping Restrictions
HS 2930.90.9251
Quantity
500
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
D
Volume
500 g
Storage Temperature - Maximum
22 Degrees C
MDL Number
MFCD00002089
Description
Dimethyl Sulfoxide, Concentration Not Applicable, CAS Number 67-68-5, Molecular Weight 78.13 F.W., Chemical Formula C2H6OS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2930.90.9251, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.