Zoro Homepage

Dimethylcarbamoyl chloride, 25g

  • Mfr # D0695-25G

  • Zoro # G7926182


product price: $41.59
/ea

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
107.54 F.W.
Chemical Container Size
25 g
CAS Number
79-44-7
Shipping Restrictions
Class 8, HS 2924.19.8000, PG II, UN2262
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0695-25G
Zoro #
G7926182
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Dimethylcarbamoyl chloride
Chemical Container Material
Clear Glass
Molecular Weight
107.54 F.W.
CAS Number
79-44-7
Shipping Restrictions
Class 8, HS 2924.19.8000, PG II, UN2262
Chemical Formula
C3H6ClNO
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Application
GC Analysis
Container Type
Bottle
Product Type
Dimethylcarbamoyl chloride
Form
Liquid
Purity
98 %
Container Material
Clear Glass
Features
Moisture Sensitive
Volume
25 g
PubChem CID
6598
REMOVE - Previous PI Node
D
Quantity
25
MDL Number
MFCD00000635

Description

Dimethylcarbamoyl chloride, CAS Number 79-44-7, Molecular Weight 107.54 F.W., Chemical Formula C3H6ClNO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2924.19.8000, PG II, UN2262

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.