Zoro Homepage

Dimethylcarbamoyl chloride, 500g

  • Mfr # D0695-500G

  • Zoro # G8055201


product price: $182.99
/ea
Free Shipping & Returns

Key Features

CAS Number
79-44-7
Molecular Weight
107.54 F.W.
Chemical Container Size
500 g
Shelf Life
24 mo
Chemical Formula
C3H6ClNO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0695-500G
Zoro #
G8055201
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Dimethylcarbamoyl chloride
CAS Number
79-44-7
Molecular Weight
107.54 F.W.
Shelf Life
24 mo
Chemical Formula
C3H6ClNO
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 8, HS 2924.19.8000, PG II, UN2262
Application
GC Analysis
Container Type
Bottle
Product Type
Dimethylcarbamoyl chloride
Container Material
Clear Glass
Purity
98 %
Form
Liquid
Features
Moisture Sensitive
PubChem CID
6598
Quantity
500
REMOVE - Previous PI Node
D
Volume
500 g
MDL Number
MFCD00000635

Description

Dimethylcarbamoyl chloride, CAS Number 79-44-7, Molecular Weight 107.54 F.W., Chemical Formula C3H6ClNO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2924.19.8000, PG II, UN2262

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.