Dimethylglyoxime, 25g
Mfr # D0729-25G
Zoro # G8070139
product price: $49.59
/eaKey Features
Molecular Weight
116.12 F.W.
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0729-25G
Zoro #
G8070139
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Dimethylglyoxime
Molecular Weight
116.12 F.W.
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C4H8N2O2
Shelf Life
24 mo
CAS Number
95-45-4
Container Type
Bottle
Product Type
Dimethylglyoxime
Shipping Restrictions
HS 2928.00.5000
Container Material
Clear Glass
Purity
98 %
Form
Powder
MDL Number
MFCD00002117
REMOVE - Previous PI Node
D
Quantity
25
PubChem CID
135404161
Volume
25 g
Description
Dimethylglyoxime, CAS Number 95-45-4, Molecular Weight 116.12 F.W., Chemical Formula C4H8N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2928.00.5000
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.