Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimethylglyoxime, 500g

  • Mfr # D0729-500G

  • Zoro # G7984888


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
95-45-4
Chemical Grade
Reagent
Chemical Formula
C4H8N2O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0729-500G
Zoro #
G7984888
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Dimethylglyoxime
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
95-45-4
Chemical Grade
Reagent
Chemical Formula
C4H8N2O2
Chemical Container Material
Clear Glass
Molecular Weight
116.12 F.W.
Container Type
Bottle
Product Type
Dimethylglyoxime
Purity
98 %
Shipping Restrictions
HS 2928.00.5000
Container Material
Clear Glass
Form
Powder
Volume
500 g
PubChem CID
135404161
Quantity
500
MDL Number
MFCD00002117
REMOVE - Previous PI Node
D

Description

Dimethylglyoxime, CAS Number 95-45-4, Molecular Weight 116.12 F.W., Chemical Formula C4H8N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2928.00.5000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.