Zoro Homepage

Diphenylcarbazone, 25g

  • Mfr # D0881-25G

  • Zoro # G7923330


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
240.27 F.W.
Chemical Grade
HPLC
Chemical Formula
C13H12N4O
Shelf Life
24 mo
CAS Number
538-62-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0881-25G
Zoro #
G7923330
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Diphenylcarbazone
Molecular Weight
240.27 F.W.
Chemical Grade
HPLC
Chemical Formula
C13H12N4O
Shelf Life
24 mo
CAS Number
538-62-5
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Container Type
Bottle
Product Type
Diphenylcarbazone
Features
Light Sensitive
Shipping Restrictions
HS 2928.00.5000
Container Material
Clear Glass
Form
Powder
Purity
40 %
MDL Number
MFCD00003024
Volume
25 g
Quantity
25
REMOVE - Previous PI Node
D
PubChem CID
10860

Description

Diphenylcarbazone, CAS Number 538-62-5, Molecular Weight 240.27 F.W., Chemical Formula C13H12N4O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2928.00.5000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.