Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diphenylmethane, 25g

  • Mfr # D0896-25G

  • Zoro # G7937069


product price: $29.59
/ea

Key Features

Chemical Container Size
25 g
Molecular Weight
168.24 F.W.
Chemical Formula
C13H12
Chemical Container Material
Clear Glass
CAS Number
101-81-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0896-25G
Zoro #
G7937069
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Diphenylmethane
Molecular Weight
168.24 F.W.
Chemical Formula
C13H12
Chemical Container Material
Clear Glass
CAS Number
101-81-5
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
Diphenylmethane
Form
Liquid
Container Material
Clear Glass
Shipping Restrictions
Class 9, HS 2902.90.9000, PG III, UN3077
Purity
99 %
MDL Number
MFCD00004781
PubChem CID
7580
REMOVE - Previous PI Node
D
Quantity
25
Volume
25 g

Description

Diphenylmethane, CAS Number 101-81-5, Molecular Weight 168.24 F.W., Chemical Formula C13H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 9, HS 2902.90.9000, PG III, UN3077

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.