Zoro Homepage

Diphenylmethane, 500g

  • Mfr # D0896-500G

  • Zoro # G7949319


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C13H12
Chemical Container Material
Clear Glass
Chemical Container Size
500 g
Shelf Life
24 mo
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0896-500G
Zoro #
G7949319
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Diphenylmethane
Chemical Formula
C13H12
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
168.24 F.W.
CAS Number
101-81-5
Application
GC Analysis
Container Type
Bottle
Product Type
Diphenylmethane
Shipping Restrictions
Class 9, HS 2902.90.9000, PG III, UN3077
Form
Liquid
Purity
99 %
Container Material
Clear Glass
Quantity
500
Volume
500 g
PubChem CID
7580
MDL Number
MFCD00004781
REMOVE - Previous PI Node
D

Description

Diphenylmethane, CAS Number 101-81-5, Molecular Weight 168.24 F.W., Chemical Formula C13H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 9, HS 2902.90.9000, PG III, UN3077

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.