Zoro Homepage

Dipropylamine, 25mL

  • Mfr # D0930-25ML

  • Zoro # G7908201


product price: $30.89
/ea

Key Features

Molecular Weight
101.19 F.W.
Chemical Container Size
25 mL
CAS Number
142-84-7
Shelf Life
24 mo
Shipping Restrictions
Class 3/8, HS 2921.19.6195, PG II, UN2383
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0930-25ML
Zoro #
G7908201
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Dipropylamine
Molecular Weight
101.19 F.W.
CAS Number
142-84-7
Shelf Life
24 mo
Shipping Restrictions
Class 3/8, HS 2921.19.6195, PG II, UN2383
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C6H15N
Application
GC Analysis
Container Type
Bottle
Product Type
Dipropylamine
Purity
99 %
Container Material
Clear Glass
Features
Air Sensitive
Form
Liquid
Quantity
25
REMOVE - Previous PI Node
D
PubChem CID
8902
MDL Number
MFCD00009362
Volume
25 mL

Description

Dipropylamine, CAS Number 142-84-7, Molecular Weight 101.19 F.W., Chemical Formula C6H15N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3/8, HS 2921.19.6195, PG II, UN2383

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.