Zoro Homepage

Dipropylamine, 500mL

  • Mfr # D0930-500ML

  • Zoro # G7959067


product price: $55.89
/ea

Key Features

Chemical Formula
C6H15N
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Size
500 mL
Molecular Weight
101.19 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0930-500ML
Zoro #
G7959067
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Dipropylamine
Chemical Formula
C6H15N
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
101.19 F.W.
CAS Number
142-84-7
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
Class 3/8, HS 2921.19.6195, PG II, UN2383
Container Type
Bottle
Application
GC Analysis
Product Type
Dipropylamine
Features
Air Sensitive
Purity
99 %
Form
Liquid
Container Material
Clear Glass
MDL Number
MFCD00009362
Quantity
500
Volume
500 mL
PubChem CID
8902
REMOVE - Previous PI Node
D

Description

Dipropylamine, CAS Number 142-84-7, Molecular Weight 101.19 F.W., Chemical Formula C6H15N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3/8, HS 2921.19.6195, PG II, UN2383

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.