Zoro Homepage

Dipropylene glycol, 500g

  • Mfr # D0933-500G

  • Zoro # G7937568


product price: $56.39
/ea

Key Features

Shelf Life
24 mo
Chemical Container Size
500 g
Chemical Formula
C6H14O3
Molecular Weight
134.18 F.W.
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0933-500G
Zoro #
G7937568
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Dipropylene glycol
Shelf Life
24 mo
Chemical Formula
C6H14O3
Molecular Weight
134.18 F.W.
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
25265-71-8
Container Type
Bottle
Application
GC Analysis
Product Type
Dipropylene glycol
Form
Liquid
Features
Hygroscopic
Shipping Restrictions
HS 2909.49.6000
Container Material
Clear Glass
Purity
95 %
Volume
500 g
Quantity
500
REMOVE - Previous PI Node
D
PubChem CID
8087
MDL Number
MFCD00004538

Description

Dipropylene glycol, CAS Number 25265-71-8, Molecular Weight 134.18 F.W., Chemical Formula C6H14O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2909.49.6000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.