Dipropylene glycol monomethyl ether, 25g
Mfr # D1053-25G
Zoro # G8020533
product price: $29.69
/eaKey Features
Chemical Container Type
Bottle
Chemical Formula
C7H16O3
Shelf Life
24 mo
CAS Number
34590-94-8
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1053-25G
Zoro #
G8020533
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Dipropylene glycol monomethyl ether
Chemical Container Type
Bottle
Chemical Formula
C7H16O3
Shelf Life
24 mo
CAS Number
34590-94-8
Chemical Container Material
Clear Glass
Molecular Weight
148.2 F.W.
Application
GC Analysis
Container Type
Bottle
Product Type
Dipropylene glycol monomethyl ether
Container Material
Clear Glass
Form
Liquid
Shipping Restrictions
HS n.o. 2905.39.9000
Purity
98 %
Quantity
25
MDL Number
MFCD00059604
REMOVE - Previous PI Node
D
Volume
25 g
Description
Dipropylene glycol monomethyl ether, CAS Number 34590-94-8, Molecular Weight 148.2 F.W., Chemical Formula C7H16O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2905.39.9000
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.