Zoro Homepage

Dipropylene glycol monomethyl ether, 500g

  • Mfr # D1053-500G

  • Zoro # G7923960


product price: $39.79
/ea

Key Features

Molecular Weight
148.2 F.W.
Chemical Grade
Reagent
CAS Number
34590-94-8
Chemical Container Type
Bottle
Chemical Formula
C7H16O3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1053-500G
Zoro #
G7923960
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Dipropylene glycol monomethyl ether
Molecular Weight
148.2 F.W.
Chemical Grade
Reagent
CAS Number
34590-94-8
Chemical Container Type
Bottle
Chemical Formula
C7H16O3
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
Dipropylene glycol monomethyl ether
Purity
98 %
Form
Liquid
Shipping Restrictions
HS n.o. 2905.39.9000
Container Material
Clear Glass
REMOVE - Previous PI Node
D
Quantity
500
MDL Number
MFCD00059604
Volume
500 g

Description

Dipropylene glycol monomethyl ether, CAS Number 34590-94-8, Molecular Weight 148.2 F.W., Chemical Formula C7H16O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2905.39.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.