Zoro Homepage
This item is Discontinued.
Tci Americas Disodium chromotropate, 25g D0596-25G

Disodium chromotropate, 25g (Discontinued)

  • Mfr # D0596-25G
  • Zoro # G6674903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0596-25G
Zoro #
G6674903
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Disodium chromotropate
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
F.W. 364.25
CAS Number
5808-22-0
Shelf Life
24 mo
Chemical Formula
C10H6Na2O8S2.2H2O

Description

Disodium chromotropate, CAS Number 5808-22-0, Molecular Weight F.W. 364.25, Chemical Formula C10H6Na2O8S2.2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.