Zoro Homepage
This item is Discontinued.
Tci Americas Disodium Dl-Malate, 25g M0026-25G

Disodium Dl-Malate, 25g (Discontinued)

  • Mfr # M0026-25G
  • Zoro # G8212351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0026-25G
Zoro #
G8212351
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Disodium Dl-Malate
Chemical Grade
Reagent
CAS Number
676-46-0
Chemical Container Material
Clear Glass
Chemical Formula
C4H4Na2O5xH2O
Shelf Life
24 mo
Molecular Weight
178.05
Chemical Container Type
Bottle

Description

Disodium Dl-Malate, CAS Number 676-46-0, Molecular Weight 178.05, Chemical Formula C4H4Na2O5�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.