Divinyl sulfone, 250g
Mfr # D0959-250G
Zoro # G7999420
product price: $431.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
250 g
Chemical Container Material
Clear Glass
Molecular Weight
118.15 F.W.
CAS Number
77-77-0
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D0959-250G
Zoro #
G7999420
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
250 g
Details
Item
Divinyl sulfone
Chemical Container Material
Clear Glass
Molecular Weight
118.15 F.W.
CAS Number
77-77-0
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
Class 6.1/8, HS 2930.90.9251, PG I, UN2927
Chemical Formula
C4H6O2S
Shelf Life
24 mo
Application
GC Analysis
Container Type
Bottle
Product Type
Divinyl sulfone
Form
Liquid
Container Material
Clear Glass
Purity
96 %
Features
Heat Sensitive
MDL Number
MFCD00008623
Quantity
250
Volume
250 g
REMOVE - Previous PI Node
D
Storage Temperature
0 to 10 Degrees C
PubChem CID
6496
Description
Divinyl sulfone, CAS Number 77-77-0, Molecular Weight 118.15 F.W., Chemical Formula C4H6O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1/8, HS 2930.90.9251, PG I, UN2927
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.