Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Divinyl sulfone, 25g

  • Mfr # D0959-25G

  • Zoro # G7986069


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
25 g
CAS Number
77-77-0
Molecular Weight
118.15 F.W.
Shipping Restrictions
Class 6.1/8, HS 2930.90.9251, PG I, UN2927
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0959-25G
Zoro #
G7986069
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Divinyl sulfone
Chemical Container Material
Clear Glass
CAS Number
77-77-0
Molecular Weight
118.15 F.W.
Shipping Restrictions
Class 6.1/8, HS 2930.90.9251, PG I, UN2927
Shelf Life
24 mo
Chemical Formula
C4H6O2S
Chemical Container Type
Bottle
Chemical Grade
Reagent
Application
GC Analysis
Container Type
Bottle
Product Type
Divinyl sulfone
Features
Heat Sensitive
Purity
96 %
Container Material
Clear Glass
Form
Liquid
Storage Temperature
0 to 10 Degrees C
Quantity
25
Volume
25 g
MDL Number
MFCD00008623
REMOVE - Previous PI Node
D
PubChem CID
6496

Description

Divinyl sulfone, CAS Number 77-77-0, Molecular Weight 118.15 F.W., Chemical Formula C4H6O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1/8, HS 2930.90.9251, PG I, UN2927

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.