Zoro Homepage

Divinyl sulfone, 5g

  • Mfr # D0959-5G

  • Zoro # G8041393


product price: $31.79
/ea

Key Features

Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C4H6O2S
Chemical Container Type
Bottle
Molecular Weight
118.15 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0959-5G
Zoro #
G8041393
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Divinyl sulfone
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C4H6O2S
Chemical Container Type
Bottle
Molecular Weight
118.15 F.W.
CAS Number
77-77-0
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 6.1/8, HS 2930.90.9251, PG I, UN2927
Application
GC Analysis
Container Type
Bottle
Product Type
Divinyl sulfone
Container Material
Clear Glass
Features
Heat Sensitive
Form
Liquid
Purity
96 %
MDL Number
MFCD00008623
Storage Temperature
0 to 10 Degrees C
REMOVE - Previous PI Node
D
Quantity
5
Volume
5 g
PubChem CID
6496

Description

Divinyl sulfone, CAS Number 77-77-0, Molecular Weight 118.15 F.W., Chemical Formula C4H6O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1/8, HS 2930.90.9251, PG I, UN2927

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.