Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Divinylbenzene, 500mL

  • Mfr # D0958-500ML

  • Zoro # G7947830


product price: $112.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1321-74-0
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C10H10
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D0958-500ML
Zoro #
G7947830
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Divinylbenzene
CAS Number
1321-74-0
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C10H10
Shelf Life
24 mo
Molecular Weight
130.19 F.W.
Chemical Grade
Reagent
Container Type
Bottle
Application
GC Analysis
Product Type
Divinylbenzene
Container Material
Clear Glass
Features
Heat Sensitive
Shipping Restrictions
Class 9, HS 2902.90.9000, PG III, UN3082
Form
Liquid
Purity
50 %
Volume
500 mL
MDL Number
MFCD01778656
Storage Temperature
0 to 10 Degrees C
Quantity
500
REMOVE - Previous PI Node
D

Description

Divinylbenzene, CAS Number 1321-74-0, Molecular Weight 130.19 F.W., Chemical Formula C10H10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 9, HS 2902.90.9000, PG III, UN3082

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.