Zoro Homepage

DL-Alpha-Lipoic Acid, 25g

  • Mfr # L0058-25G

  • Zoro # G8230938


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
1077-28-7
Chemical Formula
C8H14O2S2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0058-25G
Zoro #
G8230938
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
DL-Alpha-Lipoic Acid
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
1077-28-7
Chemical Formula
C8H14O2S2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
206.32

Description

DL-Alpha-Lipoic Acid, CAS Number 1077-28-7, Molecular Weight 206.32 F.W., Chemical Formula C8H14O2S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2934.99.9001

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.