Dl-Alpha-Methoxyphenylacetic Acid, 5g

  • Mfr # M0837-5G

  • Zoro # G8295959


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Size
5 g
Molecular Weight
166.18
Shelf Life
24 mo
Chemical Formula
C9H10O3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0837-5G
Zoro #
G8295959
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
DL-alpha-Methoxyphenylacetic Acid
Chemical Grade
Reagent
Molecular Weight
166.18
Shelf Life
24 mo
Chemical Formula
C9H10O3
CAS Number
7021-09-2
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Dl-Alpha-Methoxyphenylacetic Acid, CAS Number 7021-09-2, Molecular Weight 166.18 F.W., Chemical Formula C9H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2918.99.4700

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.