DL-Alpha-Tocopherol, 250g
Mfr # T0251-250G
Zoro # G8200591
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Size
250 g
CAS Number
10191-41-0
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0251-250G
Zoro #
G8200591
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
250 g
Details
Item
DL-Alpha-Tocopherol
Chemical Grade
Reagent
CAS Number
10191-41-0
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
430.72
Chemical Container Material
Clear Glass
Chemical Formula
C29H50O2
Description
DL-Alpha-Tocopherol, CAS Number 10191-41-0, Molecular Weight 430.72 F.W., Chemical Formula C29H50O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2936.28.0000
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.