Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dl-dithiothreitol, 5g

  • Mfr # D1071-5G

  • Zoro # G7980959


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C4H10O2S2
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
3483-12-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1071-5G
Zoro #
G7980959
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
DL-Dithiothreitol
Chemical Formula
C4H10O2S2
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
3483-12-3
Chemical Container Type
Bottle
Molecular Weight
154.24 F.W.
Container Type
Bottle
Product Type
Dl-dithiothreitol
Shipping Restrictions
HS 2930.90.9251
Features
Air Sensitive, Heat Sensitive, Hygroscopic
Purity
98 %
Form
Powder
Container Material
Glass
PubChem CID
19001
REMOVE - Previous PI Node
D
Quantity
5
MDL Number
MFCD00004877
Storage Temperature
0 to 10 Degrees C
Volume
5 g

Description

Dl-dithiothreitol, CAS Number 3483-12-3, Molecular Weight 154.24 F.W., Chemical Formula C4H10O2S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2930.90.9251

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.